BAL EM3713T

Item #: 0044734

Cat #: EM3713T

UPC: 781568604441

Call for price
Company wide:
0 in stock
Documents & Guides
BAL EM3713T 15HP,3500RPM,3PH,60HZ,215T,3752M,TE FC,F1

Overview

BAL EM3713T 15HP,3500RPM,3PH,60HZ,215T,3752M,TE FC,F1
Also known as: 781568604441, EM3713T, BLMEM3713T

Specifications

Phase: 3
Horsepower: 15
Phase: 3
Horsepower: 15