Replacement Filter, 8"

Item #: 0044732

Cat #: 834

UPC: 784891991615

Company wide:
0 in stock
Documents & Guides
Replacement Filter, 8" Aluminum Mesh Grease Filter. Compatible with: 8" Fans, VG-54 Damper.

Overview

Replacement Filter, 8" Aluminum Mesh Grease Filter. Compatible with: 8" Fans, VG-54 Damper.

Replacement Filter; Ventilation Fans, Filter for use with 8” fans and VG-54 Damper



Also known as: 784891991615, 834, NUT834

Specifications

Type: Filter
Color: Aluminum
Type: Filter
Color: Aluminum