Adapter Weldment, 2"

Item #: 0044730

Cat #: 00563

UPC: 783310005636

$ 418.14 EA
Company wide:
0 in stock
Documents & Guides
Adapter Weldment, 2", for use with Versi Boom

Overview

Adapter Weldment, 2", for use with Versi Boom
Also known as: 783310005636, 00563, GRE00563

Specifications

Type: Adapter
Size: 2 in, 2in
Type: Adapter
Size: 2 in, 2in