Utility Fan, 210 CFM

Item #: 0044726

Cat #: 8210

UPC: 784891212109

Company wide:
0 in stock
8" Vertical Discharge Utility Fan, CFM: 210, Sones: 6.5, Duct Size: 7", Color: White.

Overview

8" Vertical Discharge Utility Fan, CFM: 210, Sones: 6.5, Duct Size: 7", Color: White.

NuTone Utility fans are powerful solutions for problem rooms. Eliminate humidity, tobacco smoke or other odors from recreation rooms, laundry rooms or workshops.

Also known as: 784891212109, 8210, NUT8210

Specifications

Material: Resin
Diameter: 8 in
Color: White
CFM: 210
Sones: 6.500
Material: Resin
Color: White
Sones: 6.500
Diameter: 8 in
CFM: 210