Outdoor Lantern

Item #: 0044717

Cat #: V9252-22

UPC:

Company wide:
0 in stock
Documents & Guides
Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 7"W x 14-1/2"H x 7-1/4"E, Finish: Prairie Rock and Clear Beveled Glass. Bulbs Not Included.

Overview

Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 7"W x 14-1/2"H x 7-1/4"E, Finish: Prairie Rock and Clear Beveled Glass. Bulbs Not Included.
Also known as: V9252-22, VINV925222

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Prairie Rock
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 100
Color: Prairie Rock