Ceiling /Wall Fan, 50 CFM

Item #: 0044711

Cat #: 696N

UPC: 784891258411

Company wide:
0 in stock
Ceiling/Wall Blower, CFM: 50, Sones: 4.0, Duct Size: 3", Color: White.

Overview

Ceiling/Wall Blower, CFM: 50, Sones: 4.0, Duct Size: 3", Color: White.

A standard fan that provides a basic level of ventilation for small to average sized bathrooms or powder rooms, it solves one more problem on your to-do list. Double-strength steel mounting flanges with keyhole slots for fast installation is a plus!

Also known as: 784891258411, 696N, NUT696N

Specifications

CFM: 50
Color: White
Sones: 4
CFM: 50
Sones: 4
Color: White