Ceiling/Wall Fan, 70 CFM

Item #: 0044708

Cat #: 695

UPC: 784891258367

Company wide:
0 in stock
Documents & Guides
Ceiling/Wall Fan, CFM: 70, Sones: 6.0, Duct Size: 3", Color: White.

Overview

Ceiling/Wall Fan, CFM: 70, Sones: 6.0, Duct Size: 3", Color: White.

A standard fan that provides a basic level of ventilation for small to average sized bathrooms or powder rooms, it solves one more problem on your to-do list.

Also known as: 784891258367, 695, NUT695

Specifications

Sones: 6
Color: White
CFM: 70
Standards: California Proposition 65
Sones: 6
CFM: 70
Color: White
Standards: California Proposition 65