Metal Halide Bulb, Clear

Item #: 0044682
Cat #: MP400/BU-I
UPC: 844366010422
Call for price
Company wide:
0 in stock
Documents & Guides
Candela MP400/BU-I, Metal Halide Bulb, Clear

Overview

Candela MP400/BU-I, Metal Halide Bulb, Clear
Also known as: 844366010422, MP400/BU-I, CNDMP400BUI

Specifications

Color: Clear
Wattage: 400
Lumens: 40000
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
ANSI Code: M59/O
Color Temperature: 3600 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color: Clear
Lumens: 40000
Shape: BT37 (Blown Tubular)
Color Temperature: 3600 (Neutral White)
Base: Mogul Extended Screw (EX39)
Wattage: 400
Color Rendering Index (CRI): 65
ANSI Code: M59/O
Light Technology: HID

Customer Reviews

No reviews for this product
(0)