Heater/Ventilation Fan, 1300W, 70 CFM

Item #: 0044679

Cat #: 605RP

UPC: 784891344084

Company wide:
0 in stock
Documents & Guides
Ventilation Fan with Heater, CFM: 70, Sones: 4.0, Duct Size: 4", Heater: 1300W, Includes: Adjustable Hanger Bars, Color: White.

Overview

Ventilation Fan with Heater, CFM: 70, Sones: 4.0, Duct Size: 4", Heater: 1300W, Includes: Adjustable Hanger Bars, Color: White.

You don’t need to heat the entire house to have a comfortable bathroom first thing in the morning. And it simply doesn’t make sense to wait for your central heating system to do what NUTONE can do instantly. This Heater/Fan provides powerful heating and ventilation at the touch of a switch.

Also known as: 784891344084, 605RP, NUT605RP

Specifications

Color: White
CFM: 70
Sones: 4
Color: White
Sones: 4
CFM: 70