20 Amp, 125V GFI, NAFTA compliant

Item #: 0044654

Cat #: GFTR2-FW

UPC: 078477726761

$ 39.92 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test Smartlock Pro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back and Side Wired, Nylon Wallplate/Faceplate, Screws and Self Grounding Clip included, NAFTA Compliant - White

Overview

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test Smartlock Pro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back and Side Wired, Nylon Wallplate/Faceplate, Screws and Self Grounding Clip included, NAFTA Compliant - White

Self-Test Slim Tamper Resistant GFCI Receptacle, Nema 5-20R, 20A-125V @ Receptacle, 20A-125V Feed-through. With Mounting Screws, Washers, Instruction Sheets. Self-ground Clip And Nylon Wallplate. Nafta Version - White, With White Test And Reset Buttons

Also known as: 078477726761, GFTR2-FW, LEVGFTR2FW

Specifications

Type: GFCI, Self-Grounding
Color: White
Material: Polycarbonate/Thermoplastic
Type: GFCI, Self-Grounding
Material: Polycarbonate/Thermoplastic
Color: White