PVC 45° Sweep Elbow, 2", White

Item #: 0044638

Cat #: CF385

UPC: 784891774409

Company wide:
0 in stock
Documents & Guides
45° Elbow, Diameter: 2", Color: White.

Overview

45° Elbow, Diameter: 2", Color: White.

The NuTone CF385 elbow includes a 2" diameter and 45 degree sweep. Made for residential applications and indoor use, the elbow helps complete installation of a NuTone central vacuum unit. NuTone PVC fittings are manufactured in accordance with ASTM F2158.

Also known as: 784891774409, CF385, NUTCF385

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in