Sweep Elbow for Narrow Walls, 90°

Item #: 0044635

Cat #: CF382S

UPC: 784891774348

Company wide:
0 in stock
Documents & Guides
90° Sweep Elbow, Narrow Wall, Diameter: 2", Color: White, Compatible with: Nutone 329.

Overview

90° Sweep Elbow, Narrow Wall, Diameter: 2", Color: White, Compatible with: Nutone 329.
Also known as: 784891774348, CF382S, NUTCF382S

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in