90° Sweep Elbow, 2", Wht

Item #: 0044634

Cat #: CF382

UPC: 784891774331

Company wide:
0 in stock
Documents & Guides
90° Sweep Elbow, Diameter: 2 Inch, PVC, White

Overview

90° Sweep Elbow, Diameter: 2 Inch, PVC, White
Also known as: 784891774331, CF382, NUTCF382

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in