PVC Tubing, 2", White, 8' Long

Item #: 0044633

Cat #: 3808

UPC: 784891992315

Company wide:
0 in stock
Documents & Guides
Conduit, Semi-Rigid, Diameter: 2", Length: 8', Material: PVC, Color: White.

Overview

Conduit, Semi-Rigid, Diameter: 2", Length: 8', Material: PVC, Color: White.

NuTone’s PVC tubing has exceptional tensile strength. Lightweight and easy to handle, it can be cut with an ordinary saw. Manufactured in conformity with ASTM F2158 (a standard specification for Residential Central Vacuum Tubes & Fittings).

  • This PVC tubing has self-extinguishing properties that will not support combustion, making it extremely safe for your home and one less thing for you to worry about
  • Installs vertically or horizontally and is not affected by weather; no rust and no deterioration guarantees long product life to give you peace of mind
  • Conforms to all UL requirements; standard pack contains eight pieces of pipe (64 feet) in 2-inch OD x 8-foot sections – enough for a 4-inlet installation
Also known as: 784891992315, 3808, NUT3808

Specifications

Color: White
Length: 96 in
Diameter: 2 in
Color: White
Diameter: 2 in
Length: 96 in