Marker Sleeve, 0.235" x 0.95"

Item #: 0044625

Cat #: 553-50074

UPC: 089306265474

$ 915.41 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 1-Slit, .125" (3.17mm), PO-X, White, 2000/box

Overview

ShrinkTrak Labels, 1-Sided, 1-Slit, .125" (3.17mm), PO-X, White, 2000/box
Also known as: 089306265474, 553-50074, TYN55350074

Specifications

Material: Polyolefin
Color: White
Material: Polyolefin
Color: White