90° Street Ell

Item #: 0044620

Cat #: CF368

UPC: 784891774195

Company wide:
0 in stock
Documents & Guides
90° Street Elbow, Diameter: 2", Color: White.

Overview

90° Street Elbow, Diameter: 2", Color: White.
Also known as: 784891774195, CF368, NUTCF368

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in