Flexible Conduit, 2"

Item #: 0044619

Cat #: CF367

UPC: 784891774188

Company wide:
0 in stock
Documents & Guides
Flexible Conduit, Diameter: 2", Length: 36", Material: Vinyl over Steel Wire, Color: Gray.

Overview

Flexible Conduit, Diameter: 2", Length: 36", Material: Vinyl over Steel Wire, Color: Gray.

Flexible Tubing – 2" ID. x 36" vinyl over steel wire, interwoven with nylon cord, can be cut to any length

Also known as: 784891774188, CF367, NUTCF367

Specifications

Color: Gray
Length: 36 in
Diameter: 2 in
Color: Gray
Diameter: 2 in
Length: 36 in