Automatic On & Off Inlet, 33-/4 x 3 x 5/8", White

Item #: 0044611

Cat #: 360W

UPC: 784891993367

Company wide:
0 in stock
Automatic On/Off Inlet, Dimensions: 3-3/4" x 3" x 5/8", Color: White.

Overview

Automatic On/Off Inlet, Dimensions: 3-3/4" x 3" x 5/8", Color: White.

Automatic on/off inlets can be installed in walls or floors and are designed to work with low voltage hoses. Durable textured surface is available in colors to complement your home décor.

Also known as: 784891993367, 360W, NUT360W, plate, plater

Specifications

Color: White
Color: White