Automatic On/Off Inlet White

Item #: 0044595

Cat #: 330W

UPC: 784891995088

Company wide:
0 in stock
Documents & Guides
Automatic On/Off Inlet, Dimensions: 3-1/2" x 5-3/16" x 1/2", Color: White.

Overview

Automatic On/Off Inlet, Dimensions: 3-1/2" x 5-3/16" x 1/2", Color: White.

Automatic on/off inlets feature a styrene snap-back protective cover, giving you confidence it will always be shut when you remove the hose.

Also known as: 784891995088, 330W, NUT330W

Specifications

Diameter: 29 in
Wattage: 100
Volts AC: 120
Color: White
Diameter: 29 in
Volts AC: 120
Wattage: 100
Color: White