Transformer,Nutone,8,16,24 V SCNDRY Voltage,20 VA

Item #: 0044589

Cat #: C909

UPC: 026715071296

$ 39.55 EA
Company wide:
1 in stock
Documents & Guides
Tri-volt 8, 16, 24 Volt 20 VA transformer

Overview

Tri-volt 8, 16, 24 Volt 20 VA transformer
Also known as: 026715071296, C909, BRNC909

Specifications

Phase: 1
Volt Amps: 20
Secondary Voltage: 16, 24, 8
Primary Voltage: 120
Phase: 1
Secondary Voltage: 16, 24, 8
Volt Amps: 20
Primary Voltage: 120