Inverter, 350W 120/277V, Surface Mount, for Fluor., Incand., HID, LED

Item #: 0044556

Cat #: IIS-350-U

UPC:

Company wide:
0 in stock
Documents & Guides
Inverter, 350 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, for Fluorescent, Incandescent, HID, and LED

Overview

Inverter, 350 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, for Fluorescent, Incandescent, HID, and LED
Also known as: IIS-350-U, IOTIIS350U

Specifications

Volts AC: 120, 277
Wattage: 350
Light Technology: LED, Fluorescent, HID, Incandescent
Volts AC: 120, 277
Light Technology: LED, Fluorescent, HID, Incandescent
Wattage: 350