Transformer,Nutone,16 V SCNDRY Voltage,10 VA

Item #: 0044541

Cat #: C905

UPC: 026715024827

$ 27.40 EA
Company wide:
93 in stock
Documents & Guides
16V, 10VA transformer

Overview

16V, 10VA transformer

Not all transformers are equal. NuTone® transformers feature an easy-to-install lock-mount or wall-mount that can reduce installation time by 25%. An additional unique feature is the thermal cut-off switch designed to shut off the door chime system in the event of excessive temperature. NuTone® saves you time and money!

Also known as: 026715024827, C905, BRNC905, Dingle berry

Specifications

Volt Amps: 10
Phase: 1
Secondary Voltage: 16
Primary Voltage: 120
Volt Amps: 10
Secondary Voltage: 16
Phase: 1
Primary Voltage: 120