Standard Automatic Transfer Switch, 50A, 120/240V, 12 Circuit

Item #: 0044484

Cat #: EGSX50L12R

UPC: 786685554525

$ 652.42 EA
Company wide:
3 in stock
Documents & Guides
50 Amp, Standard Automatic Transfer Panel, 12 Circuit Sub-Panel, 120/240V, NEMA 3r, 2-pole, Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers***

Overview

50 Amp, Standard Automatic Transfer Panel, 12 Circuit Sub-Panel, 120/240V, NEMA 3r, 2-pole, Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers***

The increase in our dependence on power is due in part to the popularity of home offices and in-home health care. Various heavily populated regions of the United States experience periodic power outages due to extreme weather conditions such as ice and snowstorms, heat waves, tornadoes or hurricanes. These regions which include the Pacific Northwest, Atlantic Coast and the Gulf Coast are the strongest markets for portable generators and Transfer Switch Panels.

Also known as: 786685554525, EGSX50L12R, CUTEGSX50L12R, concentric knockout

Specifications

Circuits: 12
Volts AC: 120, 240
Mounting: Surface
Amps: 50
IP/NEMA Rating: NEMA 3R
Circuits: 12
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 50