AREA 104W COOL 4X26W480V EL

Item #: 0044471

Cat #: ALED104/480

UPC: 019813045504

$ 1200.66 EA
Company wide:
0 in stock
Documents & Guides
AREA LIGHT 104W COOL LED 4 X 26W 480V ELECTRONIC BRONZE

Overview

AREA LIGHT 104W COOL LED 4 X 26W 480V ELECTRONIC BRONZE
Also known as: 019813045504, ALED104/480, RABALED104480

Specifications

Wattage: 104
Color: Bronze
Wattage: 104
Color: Bronze