Loadbreak Elbow

Item #: 0044466

Cat #: LFEP215TFECC00AT

UPC:

Company wide:
0 in stock
Documents & Guides
Fused Loadbreak Elbow with Test Point, 200A, 15kV, 0.89-1.22" Insulation O.D.

Overview

Fused Loadbreak Elbow with Test Point, 200A, 15kV, 0.89-1.22" Insulation O.D.

The 15 kV Class Fused Loadbreak Elbow Connector from Cooper Power Systems combines a fully-shielded and insulated plug-in termination with full-range current-limiting fuse protection. The Fused Loadbreak Elbow Connector provides a convenient and cost effective means to adding fused protection to underground distribution systems, for connecting underground cables to transformers, switching cabinets and junctions equipped with IEEE Std 386 standard 200 A, 15 kV Class loadbreak bushings. 

Also known as: LFEP215TFECC00AT, CPSLFEP215TFECC00A

Specifications

Amps: 200
Volts AC: 15kV
Amps: 200
Volts AC: 15kV