Series C Motor Circuit Protector

Item #: 0044465

Cat #: HMCPS150U4C

UPC: 786679232705

$ 3066.31 EA
Company wide:
0 in stock
C-H HMCPS150U4C 3P 150A HIGH

Overview

C-H HMCPS150U4C 3P 150A HIGH
Also known as: 786679232705, HMCPS150U4C, CUTHMCPS150U4C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150