ETN P3F322RGNH Pow-R-Way III Fusibl

Item #: 0044453

Cat #: P3F322RGNH

UPC: 786685482941

$ 4198.46 EA
Company wide:
0 in stock
Documents & Guides
C-H P3F322RGNH POW III 60A 240V FUS 4W HORI

Overview

C-H P3F322RGNH POW III 60A 240V FUS 4W HORI
Also known as: 786685482941, P3F322RGNH, CUTP3F322RGNH

Specifications

Type: Plug
Type: Plug