This product has been discontinued.

20V Lithium Ion Brushless Compact Hammerdrill and Impact Driver
Item #: 0044433
Cat #: DCK287D2
UPC: 885911425520
Company wide:
0
in stock
Discontinued
Documents & Guides
20V Kit, 20V Max, Cordless Tool Kit, Includes: DCD796 20V MAX* 1/2" Hammerdrill, DCF887 20V MAX* 1/4" Impact Driver, (2) DCB203 20V MAX* XR® Lithium Ion Battery (2.0AH), Charger, (2) Belt Hooks, and Contractor Bag.
Overview
20V Kit, 20V Max, Cordless Tool Kit, Includes: DCD796 20V MAX* 1/2" Hammerdrill, DCF887 20V MAX* 1/4" Impact Driver, (2) DCB203 20V MAX* XR® Lithium Ion Battery (2.0AH), Charger, (2) Belt Hooks, and Contractor Bag.
This 2-tool compact, cordless combination kit includes: (2) DCB203 20 V MAX* XR 2 Ah Li-Ion Battery, (2) Belt Hooks, DCD796 20 V MAX* XR Li-Ion Compact Brushless 1/2 IN Hammer Drill, DCF887 20 V MAX* XR Li-Ion Brushless 1/4 IN Impact Driver, Charger and a Contractor Bag.
Also known as: 885911425520, DCK287D2, DEWDCK287D2
Features & Benefits
- Kit includes DCD796 20V MAX XR Compact 1/2-in Hammerdrill, DCF887 20V MAX XR 1/4-in Impact Driver, (2) DCB203 20V MAX Li-ion Batteries (2.0Ah), Charger, (2) Belt Hooks, Contractor Bag
- DCD796 20V MAX 1/2-in hammerdrill compact (7.5-in front to back), lightweight (3.6 lb) design fits into tight areas
- DCD796 features 3-mode LED with 20 minute trigger release delay in spotlight mode providing increased visibility in dark or confined spaces
- DCF887 20V MAX 1/4-in impact driver compact (5.3-in front to back) design fits into tight areas
- DCF887 features 3 LED lights embedded in front of tool with 20 second trigger release delay providing increased visibility in dark or confined space
- DEWALT brushless motor delivers up to 57% more run-time over brushed
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Made in the USA with global materials
Specifications
| Type: | Lithium Ion |
| Secondary Voltage: | 20 |
| Type: | Lithium Ion |
| Secondary Voltage: | 20 |