2K2403BW 27" Baseboard Heater, 277V, 500W

Item #: 0044432

Cat #: 2K2403BW

UPC: 093319114445

$ 111.78 EA
Company wide:
0 in stock
Documents & Guides
27" Baseboard Heater, 277V, 500 Watts, 1.8 Amps, Color: White

Overview

27" Baseboard Heater, 277V, 500 Watts, 1.8 Amps, Color: White

Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.

Also known as: 093319114445, 2K2403BW, KNG2K2403BW

Specifications

Wattage: 500
Volts AC: 277
Color: White
Length: 27 in
Mounting: Wall
Wattage: 500
Color: White
Mounting: Wall
Volts AC: 277
Length: 27 in