Hfde Mccb 65 Ka @ 480v Electronic Lsg 3p 100-225a

Item #: 0044420

Cat #: HFDE322535

UPC: 786685112626

$ 12754.76 EA
Company wide:
0 in stock

Overview

C-H HFDE322535 HFDE 3 P MCCB
Also known as: 786685112626, HFDE322535, CUTHFDE322535

Specifications

Mounting: Panel
Poles: 3
Amps: 225
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 225
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600