
Overview
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.
Our lighting fixtures reflect artistic influence, on trend elements and details to contribute to affordable luxury for the home. The collections found throughout the our Design Series have become the statement, the art piece and the focal point – contributing to an overall luxurious experience in the home.
Specifications
| Volts AC: | 120 |
| Color: | Black |
| Wattage: | 60 |
| Mounting: | Wall |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Volts AC: | 120 |
| Wattage: | 60 |
| Material: | Aluminum |
| Color: | Black |
| Mounting: | Wall |
| Standards: | California Proposition 65 |