Abb S201udc-z40 S200udc Mcb 1p Z 40

Item #: 0044388

Cat #: S201UDC-Z40

UPC:

$ 109.26 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABBS201UDCZ40
Also known as: S201UDC-Z40, ABBS201UDCZ40

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 40
Interrupt Rating DC: 14 kA