Abb S201udc-z5 S200udc Mcb 1p Z 5a

Item #: 0044386

Cat #: S201UDC-Z5

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

ABBS201UDCZ5
Also known as: S201UDC-Z5, ABBS201UDCZ5

Specifications

Volts DC: 60
Amps: 5
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Mounting: DIN Rail
Type: Trip Curve Z
Amps: 5
Poles: 1
Interrupt Rating DC: 14 kA