10V-24V Pushbutton

Item #: 0044353
Cat #: PB41BGL
UPC: 784891994340
$ 8.96 EA
Company wide:
1 in stock
Documents & Guides
Stucco Pushbutton, Non-Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Diameter: 2-1/2", Depth: 1/2", Color: Polished Brass with White Button.

Overview

Stucco Pushbutton, Non-Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Diameter: 2-1/2", Depth: 1/2", Color: Polished Brass with White Button.
Also known as: 784891994340, PB41BGL, NUTPB41BGL

Specifications

Volts AC: 12, 24
Volts DC Range: 24, 12
Mounting: Surface
Color: Brass
Volts AC: 12, 24
Mounting: Surface
Volts DC Range: 24, 12
Color: Brass

Customer Reviews

No reviews for this product
(0)