
DIN Rail, Perforated Symmetric Profile, 0.59" x 0.22" x 6.6' x 0.04"
Item #: 0044326
Cat #: PDR5-2M
UPC: 782856579168
$ 14.20 EA
Company wide:
0
in stock
Documents & Guides
Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Perforated Symmetric PDR5-2M.
Overview
Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Perforated Symmetric PDR5-2M.
Rapid assembly of all kinds of frameworks
Also known as: 782856579168, PDR5-2M, EFX557750
Features & Benefits
- Rapid assembly of all kinds of frameworks
- High mechanical resistance
- High corrosion resistance
- RoHS compliant
- Conforms to EN 60715 and 50022 and DIN 46277
Specifications
| Material: | Steel |
| Height: | 0.590 in |
| Finish: | Electrogalvanized |
| Width: | 0.220 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Height: | 0.590 in |
| Width: | 0.220 in |