DIN Rail, Symmetric Profile, 1.38" x 0.6" x 6.6' x 0.06"

Item #: 0044316

Cat #: DR15X2M

UPC: 782856579212

$ 8.84 EA
Clearance
Price good while supplies last
Company wide:
13 in stock
Documents & Guides
Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Symmetric, DR15X2M.

Overview

Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Symmetric, DR15X2M.

Rapid assembly of all kinds of frameworks

Also known as: 782856579212, DR15X2M, EFX557900

Features & Benefits

  • Rapid assembly of all kinds of frameworks
  • High mechanical resistance
  • High corrosion resistance
  • Conforms to EN 60715 and 50022 and DIN 46277
  • RoHS compliant

Specifications

Material: Steel
Height: 1.380 in
Width: 0.600 in
Finish: Electrogalvanized
Material: Steel
Width: 0.600 in
Height: 1.380 in
Finish: Electrogalvanized