Stand-off Insulator

Item #: 0044276

Cat #: ISOTP60M16

UPC: 782856667995

$ 24.99 EA
Company wide:
0 in stock
Documents & Guides
Stand-off Insulator, Low Voltage

Overview

Stand-off Insulator, Low Voltage

Halogen free

Also known as: 782856667995, ISOTP60M16, EFX548602

Features & Benefits

  • Halogen free
  • High resistance to leakage current
  • Great stability of electrical and mechanical parameters
  • Fiberglass reinforced
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • RoHS compliant

Specifications

Material: Steel
Finish: Electrogalvanized
Depth: 2.480 in
Material: Steel
Depth: 2.480 in
Finish: Electrogalvanized