Stand-Off Insulator, Low Voltage

Item #: 0044213

Cat #: ISOTP30M6

UPC: 782856704836

$ 4.18 EA
Company wide:
0 in stock
Documents & Guides
Stand-off Insulator, Low Voltage, Glass Fiber Reinforced Polyamide/Steel

Overview

Stand-off Insulator, Low Voltage, Glass Fiber Reinforced Polyamide/Steel

Halogen free

Also known as: 782856704836, ISOTP30M6, EFX548440

Features & Benefits

  • Halogen free
  • High resistance to leakage current
  • Great stability of electrical and mechanical parameters
  • Fiberglass reinforced
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • RoHS compliant

Specifications

Material: Steel
Depth: 1.340 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 1.340 in