ALtronics RB5 Relay Module

Item #: 0044199

Cat #: RB5

UPC:

$ 16.69 EA
Company wide:
0 in stock
RB5 relay module is designed for continuous duty. This rugged, reliable and dependable relay will handle many switching application. Input Voltage: 6VDC or 12VDC operation. Current draw: 120mA. Contact Rating: 5 amp/220VAC or 28VDC DPDT contacts. Electrical: Operating temperature: -25° C to 55° C ambient. System AC input VA requirement: 9.6VA. Dimensions (approximate): 2"W x 2.75"L x 1"H (50.08mm W x 69.85mm L x 25.4mm H) Weights (approximate): Product Weight: 0.48 Lbs (0.172 kg) Shipping Weight: 0.5 Lbs (0.181 kg)

Overview

RB5 relay module is designed for continuous duty. This rugged, reliable and dependable relay will handle many switching application. Input Voltage: 6VDC or 12VDC operation. Current draw: 120mA. Contact Rating: 5 amp/220VAC or 28VDC DPDT contacts. Electrical: Operating temperature: -25° C to 55° C ambient. System AC input VA requirement: 9.6VA. Dimensions (approximate): 2"W x 2.75"L x 1"H (50.08mm W x 69.85mm L x 25.4mm H) Weights (approximate): Product Weight: 0.48 Lbs (0.172 kg) Shipping Weight: 0.5 Lbs (0.181 kg)
Also known as: RB5, ALXRB5

Specifications

Color: Red
Color: Red