Downlight

Item #: 0044165

Cat #: REAL6D6MWESL10

UPC: 753573505969

Company wide:
0 in stock
Documents & Guides
6 IN LED module, 6 IN open matte white, 1000 lumens, 3000 K color temperature, Distribution, .60 spacing criteria, Energy Star qualified, SKU - 214VX7

Overview

6 IN LED module, 6 IN open matte white, 1000 lumens, 3000 K color temperature, Distribution, .60 spacing criteria, Energy Star qualified, SKU - 214VX7
Also known as: 753573505969, REAL6D6MWESL10, LITREAL6D6MWESL10

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Volts AC: 120
Color: White
Wattage: 11
Material: Steel
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 11
Diameter: 6 in
Type: Module
Color: White
Material: Steel
Light Technology: LED