Switch/Outlet Box with Vapor Barrier, 2-Gang

Item #: 0044148

Cat #: FN102F

UPC: 018997151322

$ 15.46 EA
Company wide:
0 in stock
Switch/Outlet Box with Vapor Barrier, 2-Gang, Nail-On, Cubic Inches: 43.5", Mounts Directly to Wood/Steel Stud

Overview

Switch/Outlet Box with Vapor Barrier, 2-Gang, Nail-On, Cubic Inches: 43.5", Mounts Directly to Wood/Steel Stud

Arlington’s non-metallic ONE-BOX fan, fixture and device boxes feature built-in flanges with gaskets attached that form a protective barrier against air infiltration, enabling installers to meet local codes where required. Fast, easy, secure installation in new construction, our vapor boxes mount to wood or steel joists with nails or screws that ship captive.

Also known as: 018997151322, FN102F, ARLFN102F

Specifications

Gangs: 2
Color: Black
Material: Plastic
Mounting: Nail On
Cubic Inches: 43.500 in³
Gangs: 2
Material: Plastic
Cubic Inches: 43.500 in³
Color: Black
Mounting: Nail On