Low Voltage Insulator, Imperial , 2", 2" Hex Width, 2.31", 5/16 UNC

Item #: 0044103

Cat #: ISO2-516-18

UPC: 782856583837

$ 9.06 EA
Company wide:
0 in stock
Documents & Guides
Low voltage electrical insulator. ISO2-516-18, Imperial Thread, 2" x 2.31" (50.8 mm x 58.7 mm), 2" Hex Width, 5/16 UNC Thread.

Overview

Low voltage electrical insulator. ISO2-516-18, Imperial Thread, 2" x 2.31" (50.8 mm x 58.7 mm), 2" Hex Width, 5/16 UNC Thread.

Great stability of electrical and mechanical parameters

Also known as: 782856583837, ISO2-516-18, EFX559682

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Depth: 2.310 in
Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 2.310 in
Material: Glass Fibre Reinforced Polyester
Finish: Electrogalvanized