Low Voltage Insulator, Imperial , 2.175", 2 1/2" Hex Width, 2.89", 3/8 UNC

Item #: 0044087

Cat #: ISO2-18-38

UPC: 782856583257

$ 10.24 EA
Company wide:
0 in stock
Documents & Guides
Low voltage electrical insulator. ISO2-18-38, Imperial Thread, 2.175" x 2.89" (55.25 mm x 73.3 mm), 2 1/2" Hex Width, 3/8 UNC Thread.

Overview

Low voltage electrical insulator. ISO2-18-38, Imperial Thread, 2.175" x 2.89" (55.25 mm x 73.3 mm), 2 1/2" Hex Width, 3/8 UNC Thread.

Great stability of electrical and mechanical parameters

Also known as: 782856583257, ISO2-18-38, EFX559683

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 2.890 in
Finish: Electrogalvanized
Depth: 2.890 in
Material: Glass Fibre Reinforced Polyester