Stand-off Insulator

Item #: 0044083

Cat #: ISO2-18-12

UPC: 782856583264

$ 10.44 EA
Company wide:
0 in stock
Documents & Guides
Stand-off Insulator, Low Voltage

Overview

Stand-off Insulator, Low Voltage

Great stability of electrical and mechanical parameters

Also known as: 782856583264, ISO2-18-12, EFX559684

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 2.890 in
Finish: Electrogalvanized
Depth: 2.890 in
Material: Glass Fibre Reinforced Polyester