Low Voltage Insulator, Imperial , 1.5", 2" Hex Width, 2.31", 1/4 UNC

Item #: 0044042

Cat #: ISO1-12-40

UPC: 782856583219

$ 5.55 EA
Company wide:
0 in stock
Documents & Guides
Low voltage electrical insulator. ISO1-12-40, Imperial Thread, 1.5" x 2.31" (38.1 mm x 58.7 mm), 2" Hex Width, 1/4 UNC Thread.

Overview

Low voltage electrical insulator. ISO1-12-40, Imperial Thread, 1.5" x 2.31" (38.1 mm x 58.7 mm), 2" Hex Width, 1/4 UNC Thread.

Great stability of electrical and mechanical parameters

Also known as: 782856583219, ISO1-12-40, EFX559662

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Depth: 2.310 in
Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 2.310 in
Material: Glass Fibre Reinforced Polyester
Finish: Electrogalvanized