2X4X10 316 STIANLESS

Item #: 0043990

Cat #: FT2X4X10SS

UPC: 662516337263

$ 1298.29 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FT2X4X10SS CABLE TRAY

Overview

FT2X4X10SS CABLE TRAY
Also known as: 662516337263, FT2X4X10SS, BLIFT2X4X10SS

Specifications

Width: 4 in
Material: Stainless Steel
Length: 10 ft
Width: 4 in
Length: 10 ft
Material: Stainless Steel