20V Max Jobsite LED Spotlight

Item #: 0043973

Cat #: DCL043

UPC: 885911388535

Company wide:
0 in stock
Documents & Guides
20V Max Jobsite LED Spotlight, Light Output: High (1500 Lumens) & Low (500 Lumens), Runtime: 4-13.5 Hrs. ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max Jobsite LED Spotlight, Light Output: High (1500 Lumens) & Low (500 Lumens), Runtime: 4-13.5 Hrs. ***Bare Tool Only, Battery & Charger Sold Separately***

Illuminate dark jobsite work areas with the DCL043 20 V MAX* jobsite LED spotlight. Featuring a two brightness settings for flexibility, pivoting head and belt hook for versatility, and over-molded lense cover for durability.

Also known as: 885911388535, DCL043, DEWDCL043

Specifications

Lumens: 1500
Volts DC: 20
Light Technology: LED
Lumens: 1500
Light Technology: LED
Volts DC: 20