Hot Dip Galvanized Plate Or Rack Insulator Removable 2-1/4" Porcelain Insulator

Item #: 0043963

Cat #: 95

UPC: 786323263901

Call for price
Company wide:
0 in stock
Documents & Guides
Hot Dip Galvanized Plate Or Rack Insulator Removable 2-1/4" Porcelain Insulator Triplex Anchor. Base Plate Is 3/16" X 3" X 8" Steel

Overview

Hot Dip Galvanized Plate Or Rack Insulator Removable 2-1/4" Porcelain Insulator Triplex Anchor. Base Plate Is 3/16" X 3" X 8" Steel
Also known as: 786323263901, 95, NIC95

Specifications

Size: 2 in
Material: Steel
Size: 2 in
Material: Steel