9" U-Bolt

Item #: 0043962

Cat #: 9U

UPC: 786323252400

$ 4.97 EA
Company wide:
89 in stock
Documents & Guides
9" Zinc Plated U-Bolts. Diameter: 5/16". Inner Leg Dimension: 2-3/8". 3" Rolled Thread.

Overview

9" Zinc Plated U-Bolts. Diameter: 5/16". Inner Leg Dimension: 2-3/8". 3" Rolled Thread.
Also known as: 786323252400, 9U, NIC9U

Specifications

Diameter: 5/16 in
Material: Steel
Length: 9 in
Diameter: 5/16 in
Length: 9 in
Material: Steel