7" U-Bolt

Item #: 0043960

Cat #: 7U

UPC: 78632325230

$ 4.51 EA
Company wide:
278 in stock
Documents & Guides
7" Zinc Plated U-Bolts. Diameter: 5/16". Inner Leg Dimension: 2-3/8". 3" Rolled Thread.

Overview

7" Zinc Plated U-Bolts. Diameter: 5/16". Inner Leg Dimension: 2-3/8". 3" Rolled Thread.
Also known as: 78632325230, 7U, NIC7U, do hickey

Specifications

Length: 7 in
Diameter: 5/16 in
Material: Steel
Length: 7 in
Material: Steel
Diameter: 5/16 in